Trip Lever in Satin Gold
Trip Lever in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank "trip" lever to fit Kohler models: K3575, K3713
- Brass arm, spud & handle
- Fits Kohler Models: Highline, Wellworth
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler K3575 and K3713 Toilet Tanks
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111855344
- Width:
- 3-1/4