Trip Lever in Satin Nickel
Trip Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank "trip" lever to fit Toto model: THU004
- Brass arm
- Fits Toto models: Carlyle, Carlyle II, Carolina, Carolina II, Eco Ultramax, Eco Supreme, Supreme, Supreme II, Ultramax, Ultramax II, Ultimate
- Not available in ULB
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fits Brand:
- TOTO
- Fits Model:
- Carlyle, Carlyle II, Carolina, Carolina II, Eco Ultramax, Eco Supreme, Supreme, Supreme II, Ultramax, Ultramax II, Ultimate, Model THU004
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 3
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111021060
- WaterSense Labeled:
- No