Trip Lever in Satin Nickel
Trip Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- TOTO THU400 Toilet Tank
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- UL Listed:
- No
- UPC:
- 020111000492
- WaterSense Labeled:
- No