8 in. Shower Arm in Polished Nickel
Uptown Contempo 8 in. Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass 60o shower arm with 2 1/4" diameter brass escutcheon (6006)
- 1/2" Male IPS
- 8" length
- Other escutcheon styles and arm length options available. Contact JACLO
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Uptown Contempo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-1/4
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 8
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111894978
- Width:
- 7-3/4