Single Function Showerhead in Satin Nickel
Uptown Contempo Single Function Showerhead in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Female IPS 1/2" fixed, no ball joint design
- Diameter 16" all brass body with 234 easy clean rubber jets
- Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Uptown Contempo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2 in
- Diameter:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- No