VB DISP FLG W/ STPR
VB DISP FLG W/ STPR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- Diameter 3 1/2"
- Easy installation
- Positive seal stopper
- For continuous feed disposals only
- Fits ISE (including Evolution Series), Kenmore, KitchenAid and Maytag
Documents
Specifications
- Color Finish Name:
- Vintage Bronze
- Height:
- 1-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J2815VB
- UPC:
- 020111476150
- Width:
- 4-1/2