This product requires certification to purchase.

1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Polished Chrome

JACLO

Westfield 1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Polished Chrome

  • Fast #
  • Part #J6870-T675-PCH
  • Item #4902213
  • Manufacturer Part #6870-T675-PCH
3.8 out of 5 Customer Rating
Brand image
JACLO

Westfield 1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Polished Chrome

  • Fast #
  • Part #J6870-T675-PCH
  • Item #4902213
  • Manufacturer Part #6870-T675-PCH
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
  • 1/4 turn ceramic valves
  • Stationary Spout
  • Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
  • 5 9/16" spout reach
  • Spout Hole Size Min-Max: 1 1/4" - 2"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2012
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Westfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Spout Height:
1-9/16
Spout Reach:
5-9/16
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
020111119040
WaterSense Labeled:
Yes