WM For CONICAL NUT Satin
WM For CONICAL NUT Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Stationary wall mount handshower holder
- Recommended for use with smaller handshowers
- Conical end of hose sits in holder
- Mounting screws & anchors included
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Height:
- 2-3/4
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J8049SN
- UPC:
- 020111280498
- Width:
- 1-3/4