This product requires certification to purchase.

1/4 in. FPT Straight Polypropylene Compression Coupling Connector

Jaco

1/4 in. FPT Straight Polypropylene Compression Coupling Connector

  • Fast #
  • Part #J2544PO
  • Item #4933181
  • Manufacturer Part #25-4-4-P-O
5 out of 5 Customer Rating
Brand image
Jaco

1/4 in. FPT Straight Polypropylene Compression Coupling Connector

  • Fast #
  • Part #J2544PO
  • Item #4933181
  • Manufacturer Part #25-4-4-P-O
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
End Connection 1:
Compression
End Connection 2:
FPT
End Connections:
Compression x FIPS
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Compression Connector
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
215
Minimum Temperature:
-30
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
50 psi