This product requires certification to purchase.

1/4 in. FPT Straight Polypropylene Compression Elbow

Jaco

1/4 in. FPT Straight Polypropylene Compression Elbow

  • Fast #
  • Part #J4544PO
  • Item #5120830
  • Manufacturer Part #45-4-4-P-O
4.6 out of 5 Customer Rating
Brand image
Jaco

1/4 in. FPT Straight Polypropylene Compression Elbow

  • Fast #
  • Part #J4544PO
  • Item #5120830
  • Manufacturer Part #45-4-4-P-O
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
215
Minimum Temperature:
-30
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
50 psi, 6400 psi