3/8 in. Compression Polypropylene
3/8 in. Compression Polypropylene
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ferrule nut with integral sleeve
- Rated to 50 psi
- Chemical resistant to low strength acids and bases
- Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Opaque White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Tee, Union
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 215
- NSF Certified:
- Yes
- Pressure - Maximum:
- 50 psi
- Temperature Range:
- -30 to 225 Deg F