This product requires certification to purchase.

3/8 in. Straight Kynar® Compression Union Tee

Jaco

3/8 in. Straight Kynar® Compression Union Tee

  • Fast #
  • Part #J706KPG
  • Item #4932743
  • Manufacturer Part #70-6-K-PG
5 out of 5 Customer Rating
Brand image
Jaco

3/8 in. Straight Kynar® Compression Union Tee

  • Fast #
  • Part #J706KPG
  • Item #4932743
  • Manufacturer Part #70-6-K-PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Size 3:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Tee, Union
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
275
NSF Certified:
Yes
Pressure - Maximum:
220 psi