1/2 x 5-1/4 in. NPT Brass Manifold Assembly
1/2 x 5-1/4 in. NPT Brass Manifold Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- **Check freestanding tub filler installation manual and spec sheet to confirm compatibility**
- Only required for concrete installation
- Included integral stops
- Product size is 5-1/4" L x 5-1/8" W x 5-1/8" H
- Covered under a 90 day limited warranty
- Limited Lifetime Warranty gives you peace of mind
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- UPC:
- 731352930911
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No