66 x 38 in. Soaker Drop-In Bathtub with End Drain in White
Signature™ 66 x 38 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 56 gal
- Collection:
- Signature™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 66 in
- Overall Width:
- 38 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- UPC:
- 731352618260
- Watts:
- 800 W
- Weight:
- 89 lb
- Width:
- 38 in