This product requires certification to purchase.

26 in. Slip Cover Drain Kit in Polished Nickel

JACUZZI®

26 in. Slip Cover Drain Kit in Polished Nickel

  • Fast #
  • Part #JPG35824
  • Item #7238559
  • Manufacturer Part #PG35824
3.6 out of 5 Customer Rating
Brand image
JACUZZI®

26 in. Slip Cover Drain Kit in Polished Nickel

  • Fast #
  • Part #JPG35824
  • Item #7238559
  • Manufacturer Part #PG35824
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced 360° balanced air flow system for a whole body experience
  • Sidewall and TLC (thermal lumbar comfort™) air inlets
  • Limited lifetime warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
5 in
Drain Component Type:
Drain Cover
Drain Type:
Bathtub Drain
Fits Pipe Size:
1-1/2 in
Height:
5 in
IAPMO Listed:
Yes
Length:
5 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Trim Ring:
No
UPC:
731352728655
Width:
6-1/2 in