48 x 31 in. Recessed and Surface Mount Medicine Cabinet in Silver Anodized
48 x 31 in. Recessed and Surface Mount Medicine Cabinet in Silver Anodized
Frequently Purchased Together
Product Details
- Nine adjustable glass shelves
- 165 Degree sprung hinges for increased accessibility
- Constructed from high quality aluminum with durable double sided mirrored doors and a mirrored internal back panel.
- Includes optional pin handle, when installed will help prevent unwanted finger marks on the glass
- The patented bracket is a simple and safe solution that provides the flexibility to change the level of your cabinet after having drilled your holes and ends the awkwardness of trying to hold a heavy item and measure distances at the same time.
- Cabinet can be surface or recessed mounted. Decorative mirrored glass side panels are included for surface mounting.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Anodized
- Depth:
- 5-1/4 in
- GSA Approved:
- No
- Height:
- 31 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Lights Included:
- No
- Material:
- Aluminum
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 3
- Number of Handles:
- Single Handle
- Number of Shelves:
- 9
- UL Listed:
- No
- Width:
- 48 in