60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White
60 in. x 30 in. Whirlpool Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- TRU-LEVEL™ base simplifies installation
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- 17" deck height provides easier access
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- ADA compliant when installed according to ADA Standards
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Skirted
- Material:
- Acrylic
- Number of Jets:
- 6
- Overall Height:
- 17 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- Pump Location:
- Right
- UPC:
- 731352749520
- Volts:
- 120V
- Weight:
- 59 lb