60 in. x 32 in. Shower Base with Left Drain in White
60 in. x 32 in. Shower Base with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-gloss acrylic material
- Available concealed drain cover MM23959 enhances the look of the contemporary CATALINA® Shower Bases
- Slip-resistant bottom
- Includes drain with chrome strainer
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Drain Location:
- Left
- Height:
- 2-3/50 in
- Length:
- 60 in
- Material:
- Acrylic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- UPC:
- 731352748028
- Width:
- 32 in