79 x 59 in. Whirlpool Drop-In Bathtub with Center Drain in White
79 x 59 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The ELARA® Plus hydrotherapy circuit delivers the ultimate wellness experience with quiet elegance
- Three unique massage zones bring the spa hydrotherapy circuit experience home for recovery and relaxation
- 28 whirlpool jets provide tailored hydromassage to key muscle groups
- Whisper+ Technology™ reduces whirlpool noise and vibration up to 66% compared to standard Whirlpool systems
- Pump uses 60% less energy than other heated Whirlpool systems
- Compatible with JACUZZI Epsom Salts to help recover from physical activity, soothe sore muscles, ease aches and pains, soften skin and relieve stress.*
- The sleek lines of the ELARA Plus® are a statement of contemporary elegance
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 148 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 25-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 28
- Number of Occupants:
- 2
- Overall Height:
- 25-1/2 in
- Overall Length:
- 79 in
- Overall Width:
- 59 in
- Pump Location:
- Reversible
- UL Listed:
- No
- UPC:
- 731352746291
- Volts:
- 120V
- Weight:
- 300 lb
- cUPC Certified:
- No