7A 115/120V Motor and Pump
7A 115/120V Motor and Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 7
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Motor, Pump
- UL Listed:
- No
- UPC:
- 731352606175
- Volts:
- 115/120V