This product requires certification to purchase.

59 x 32 in. Freestanding Soaker Bathtub with Center Drain in White

JACUZZI®

Amalia 59 x 32 in. Freestanding Soaker Bathtub with Center Drain in White

  • Fast #
  • Part #JTRF593224JOCAW
  • Item #9298800
  • Manufacturer Part #TRF59-3224JOC-AW
3.3 out of 5 Customer Rating
Brand image
JACUZZI®

Amalia 59 x 32 in. Freestanding Soaker Bathtub with Center Drain in White

  • Fast #
  • Part #JTRF593224JOCAW
  • Item #9298800
  • Manufacturer Part #TRF59-3224JOC-AW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Capacity:
68 gal
Collection:
Amalia
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/5
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
24
Installation Type:
Freestanding
Length:
59
Material:
Acrylic
Number of Occupants:
1
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Type:
JAMF5932BCXXXXG
UPC:
731352935121
Weight:
88
Width:
32