60 x 42 in. Combo Drop-In Bathtub Center in White
Anza™ 60 x 42 in. Combo Drop-In Bathtub Center in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-gloss acrylic finish for durability and ease of cleaning
- Ergonomic design cradles the bather in a comfortable position
- The combination of heat and water relaxes muscles and calms the senses
- Limited lifetime warranty gives you peace of mind
- The undermount bath gives you the option of showing off the unique material you’ve chosen for your surface top, whether marble, engineered stone, tile, or solid surface
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 39 in
- Basin Width:
- 28 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Combo
- Collection:
- Anza™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 26 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
- Soaking Depth:
- 16-3/5 in
- UPC:
- 731352711473
- Weight:
- 1097 lb
- cUPC Certified:
- Yes