This product requires certification to purchase.

66 x 36 in. Soaker Drop-In Bathtub Center in White

JACUZZI®

Anza™ 66 x 36 in. Soaker Drop-In Bathtub Center in White

  • Fast #
  • Part #JMS78959
  • Item #8767579
  • Manufacturer Part #MS78959
4.6 out of 5 Customer Rating
Brand image
JACUZZI®

Anza™ 66 x 36 in. Soaker Drop-In Bathtub Center in White

  • Fast #
  • Part #JMS78959
  • Item #8767579
  • Manufacturer Part #MS78959
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-gloss acrylic finish for durability and ease of cleaning
  • Ergonomic design cradles the bather in a comfortable position
  • The combination of heat and water relaxes muscles and calms the senses
  • Limited lifetime warranty gives you peace of mind
  • The undermount bath gives you the option of showing off the unique material you’ve chosen for your surface top, whether marble, engineered stone, tile, or solid surface
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Basin Length:
44 in
Basin Width:
23 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Collection:
Anza™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
2
Origin:
Domestic
Overall Height:
26 in
Overall Length:
66 in
Overall Width:
36 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
Soaking Depth:
16-7/10 in
UPC:
731352711633
Weight:
979 lb
cUPC Certified:
Yes