69 x 34 in. Freestanding Bathtub Center Drain in White Gloss
Arga™ 69 x 34 in. Freestanding Bathtub Center Drain in White Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- The ARGA™ bath promotes a feeling of wellbeing by harmonizing body and mind.
- Feel the caress of continuous warm water while only hearing the peaceful sound of the slow-moving stream from four Swirlpool™ jets powered by Whisper+ Technology™.
- Lean back and enjoy a natural relaxation experience while the unique ARGA™ bath delivers perfectly blended Epsom salts through its delicately integrated waterfall.
- Tap the glass touchpad control to activate the Swirlpool™ Experience, Salt Delivery Waterfall and the Illumatherapy™ lighting to enhance your mood.
- Brighten your décor with the clean, contemporary aesthetic of the ARGA™ bath.
- Compatible with Jacuzzi® USP Grade Epsom Salts to help recover from physical activity, soothe sore muscles, ease aches and pains, soften skin and relieve stress.
- Durable high-gloss acrylic material with adjustable stainless steel leveling feet for easy installation.
- Integrated linear overflow and finish-matched toe-tap drain included.
- IAPMO/cUPC certified to stringent ANSI standards.
- Limited Lifetime Warranty.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Length:
- 43
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 53 gal
- Clawfoot Included:
- No
- Collection:
- Arga™
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 4
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 22
- Overall Length:
- 69
- Overall Width:
- 34
- Pump Location:
- Left
- Soaking Depth:
- 13-3/4
- UL Listed:
- No
- UPC:
- 731352751752
- Volts:
- 120V
- Weight:
- 135