This product requires certification to purchase.

59 x 32 in. Freestanding Bathtub with End Drain in Oyster

JACUZZI®

Arietta™ 59 x 32 in. Freestanding Bathtub with End Drain in Oyster

  • Fast #
  • Part #JMX10969
  • Item #7112972
  • Manufacturer Part #MX10969
5 out of 5 Customer Rating
Brand image
JACUZZI®

Arietta™ 59 x 32 in. Freestanding Bathtub with End Drain in Oyster

  • Fast #
  • Part #JMX10969
  • Item #7112972
  • Manufacturer Part #MX10969
5 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Exclusive Tru-level® self-leveling base for ease of installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Basin Length:
41 in
Basin Width:
21-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Clawfoot Included:
No
Collection:
Arietta™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Drain Included:
No
Drain Location:
Universal
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
24-2/25 in
Overall Length:
59 in
Overall Width:
32 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Soaking Depth:
12-1/2 in
UL Listed:
No
UPC:
731352723179
Weight:
130 lb