This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Olive Bronze

JACUZZI®

Barrea™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Olive Bronze

  • Fast #
  • Part #JPP06845
  • Item #7541647
  • Manufacturer Part #PP06845
4.1 out of 5 Customer Rating
Brand image
JACUZZI®

Barrea™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Olive Bronze

  • Fast #
  • Part #JPP06845
  • Item #7541647
  • Manufacturer Part #PP06845
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs On 8" Centers
  • 1.2 GPM Flow Rate
  • Drain Assembly Not Included
  • 1/4" Turn Ceramic Valves For A Lifetime Of Drip Free Use
  • Olive Bronze Finish
  • Matching Accessories Available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
Yes
ASME:
Yes
Bathroom Faucet Type:
Wall Mount, Widespread
CSA Certified:
Yes
Collection:
Barrea™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olive Bronze
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Spout Height:
3-1/8 in
Spout Reach:
7-5/8 in
Spout Type:
Fixed
UPC:
731352741821
Width:
12 in