Bath Jet Assembly Kit in Almond
Bath Jet Assembly Kit in Almond
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-15/16 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 731352610189
- Width:
- 2-11/16 in