This product requires certification to purchase.

59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Spa Combination Bathtub with Center Drain and J4 Luxury Control in Oyster

JACUZZI®

Bellavista™ 59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Spa Combination Bathtub with Center Drain and J4 Luxury Control in Oyster

  • Fast #
  • Part #JBEL6060CCR4IHY
  • Item #4049822
  • Manufacturer Part #BEL6060CCR4IHY
5 out of 5 Customer Rating
Brand image
JACUZZI®

Bellavista™ 59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Spa Combination Bathtub with Center Drain and J4 Luxury Control in Oyster

  • Fast #
  • Part #JBEL6060CCR4IHY
  • Item #4049822
  • Manufacturer Part #BEL6060CCR4IHY
5 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
92 gal
Collection:
Bellavista™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
18-7/8 in
Drain Location:
Center
Height:
25 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
59-3/4 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
10
Number of Occupants:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
Size:
60 in x 60 in
UL Listed:
No
UPC:
731352579486
Volts:
240V
Watts:
900 W
Weight:
190 lb
Width:
59-3/4 in