59-3/4 x 59-3/4 in. Acrylic Corner Drop-In Bathtub with Center Drain and J2 Basic Control in White
Bellavista™ 59-3/4 x 59-3/4 in. Acrylic Corner Drop-In Bathtub with Center Drain and J2 Basic Control in White
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 92 gal
- Collection:
- Bellavista™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 18-7/8
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 25
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Size:
- 60 in x 60 in
- UL Listed:
- No
- UPC:
- 731352579110
- Volts:
- 120V
- Weight:
- 80
- Width:
- 60