This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Brushed Nickel Lever Handle

JACUZZI®

Broxburn® Single Handle Bathroom Sink Faucet in Brushed Nickel Lever Handle

  • Fast #
  • Part #JMZ76826
  • Item #7892034
  • Manufacturer Part #MZ76826
4 out of 5 Customer Rating
Brand image
JACUZZI®

Broxburn® Single Handle Bathroom Sink Faucet in Brushed Nickel Lever Handle

  • Fast #
  • Part #JMZ76826
  • Item #7892034
  • Manufacturer Part #MZ76826
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be installed as a single hole or centerset with optional deck plate included
  • Minimalist style for a clean modern look
  • Pop Up Drain Assembly Included
  • Ceramic disc valve for a lifetime of drip free use
  • WaterSense certified
  • 1.5 Gallon per minute flow rate
  • Made In Italy
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1 M, ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Broxburn®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-11/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
Spout Height:
4-3/64 in
Spout Reach:
4-5/16 in
Spout Type:
Fixed
UPC:
731352736384
WaterSense Labeled:
Yes