This product requires certification to purchase.

55 x 55 in. Acrylic Corner Drop-In Air Bathtub with Center Drain and J2 Basic Control in White

JACUZZI®

Capella® 55 x 55 in. Acrylic Corner Drop-In Air Bathtub with Center Drain and J2 Basic Control in White

  • Fast #
  • Part #JLR50959
  • Item #4777138
  • Manufacturer Part #LR50959
4.4 out of 5 Customer Rating
Brand image
JACUZZI®

Capella® 55 x 55 in. Acrylic Corner Drop-In Air Bathtub with Center Drain and J2 Basic Control in White

  • Fast #
  • Part #JLR50959
  • Item #4777138
  • Manufacturer Part #LR50959
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
72 gal
Collection:
Capella®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
Center
Height:
20-1/4 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
55 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352679407
Volts:
120V
Watts:
800 W
Weight:
88 lb
Width:
55 in