60 x 60 in. Air Bath Drop-In Bathtub with Center Drain in White
Capella® 60 x 60 in. Air Bath Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- PURE AIR® bubbles provide gentle embracing massage
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Corner
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 84 gal
- Collection:
- Capella®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 23-1/4 in
- Drain Location:
- Center
- Height:
- 20-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Occupants:
- 2
- Overall Length:
- 60 in
- Overall Width:
- 60 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- Size:
- 60 in x 60 in
- UL Listed:
- No
- UPC:
- 731352671425
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 150 lb