42 in. x 48 in. Shower Base with Center Drain in White
Cayman® 42 in. x 48 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Tru-level® base system
- Standard integral tile flange
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cayman®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 42 in
- Material:
- Acrylic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6 in
- UL Listed:
- No
- UPC:
- 731352231520
- Width:
- 48 in