48 in. x 48 in. Shower Base with Center Drain in Black
Cayman® 48 in. x 48 in. Shower Base with Center Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-gloss acrylic material
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Tru-level® base system
- Standard integral tile flange
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cayman®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shower Base Shape:
- Square
- Threshold Height:
- 6 in
- UL Listed:
- No
- UPC:
- 731352230899
- Width:
- 48 in