This product requires certification to purchase.

60 x 32 in. Air Bath Drop-In Bathtub with Right Drain in White

JACUZZI®

Cetra® 60 x 32 in. Air Bath Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #JLN85959
  • Item #4777196
  • Manufacturer Part #LN85959
5 out of 5 Customer Rating
Brand image
JACUZZI®

Cetra® 60 x 32 in. Air Bath Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #JLN85959
  • Item #4777196
  • Manufacturer Part #LN85959
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
55 gal
Collection:
Cetra®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
Right
Height:
20-1/2 in
IAPMO Listed:
No
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
UL Listed:
No
UPC:
731352671586
Volts:
120V
Watts:
800 W
Weight:
84 lb