60 x 36 in. Whirlpool Alcove Bathtub Left Drain in Black
Cetra® 60 x 36 in. Whirlpool Alcove Bathtub Left Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Length:
- 40
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Cetra®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 4
- GSA Approved:
- No
- Height:
- 21-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 21-1/4
- Overall Length:
- 60
- Overall Width:
- 36
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- Soaking Depth:
- 18-1/2
- UL Listed:
- No
- UPC:
- 731352668388
- Volts:
- 120V
- Weight:
- 125
- cUPC Certified:
- No