This product requires certification to purchase.

60 x 36 in. Whirlpool Alcove Bathtub Right Drain in Oyster

JACUZZI®

Cetra® 60 x 36 in. Whirlpool Alcove Bathtub Right Drain in Oyster

  • Fast #
  • Part #JNH02969
  • Item #4578665
  • Manufacturer Part #NH02969
5 out of 5 Customer Rating
Brand image
JACUZZI®

Cetra® 60 x 36 in. Whirlpool Alcove Bathtub Right Drain in Oyster

  • Fast #
  • Part #JNH02969
  • Item #4578665
  • Manufacturer Part #NH02969
5 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
Above Floor Rough:
No
Application:
Residential
Basin Length:
40 in
Basin Shape:
Rectangle
Basin Width:
21 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
Cetra®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Control Type:
Electronic
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
21-1/4 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
Soaking Depth:
18-1/2 in
UL Listed:
No
UPC:
731352663369
Volts:
120V
Weight:
125 lb
cUPC Certified:
No