CONTENTO VESSEL SINK WHITE GLOSS
Contento™ CONTENTO VESSEL SINK WHITE GLOSS
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sculpted Stone™
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Contento™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-97/100 in
- Length:
- 15-18/25 in
- NSF Certified:
- Yes
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- Less than 20 in
- UPC:
- 831352741309
- Width:
- 11-79/100 in