Single Handle Lever Floor Mount Filler in Brushed Nickel
Contento™ Single Handle Lever Floor Mount Filler in Brushed Nickel
Product Details
Product Details
- **If installing in concrete, PT61000 Freestanding Tub Filler Rough-in Manifold Kit is required**
- Solid brass construction with Matte Black finish ensures durability and reliability
- Includes ceramic disk cartridge to reduce faucet dripping
- Hand shower with metal hose that stretches up to 60" is included, to provide a longer reach for easy cleaning and extended coverage
- Floor mount installation - filler mounts to the floor and extends up to the tub fixture
- Lever style handle allows for even temperature control and smooth handling
- Limited Lifetime Warranty gives you peace of mind
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Contento™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-3/4
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 2.4 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 14-1/8
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Spout Height:
- 33-1/4
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 11-1/4
- UPC:
- 731352930898
- WaterSense Labeled:
- Yes
- Width:
- 8