This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Chrome

JACUZZI®

Contento™ Single Handle Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #JFXFSFCH
  • Item #8131360
  • Manufacturer Part #FX-FSF-CH
4.9 out of 5 Customer Rating
Brand image
JACUZZI®

Contento™ Single Handle Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #JFXFSFCH
  • Item #8131360
  • Manufacturer Part #FX-FSF-CH
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • **If installing in concrete, PT61000 Freestanding Tub Filler Rough-in Manifold Kit is required**
  • Solid brass construction with Brushed Bronze finish ensures durability and reliability
  • Includes ceramic disk cartridge to reduce faucet dripping
  • Hand shower with metal hose that stretches up to 60" is included, to provide a longer reach for easy cleaning and extended coverage
  • Floor mount installation - filler mounts to the floor and extends up to the tub fixture
  • Lever style handle allows for even temperature control and smooth handling
  • Limited Lifetime Warranty gives you peace of mind
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Contento™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
37-3/4
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
2.4 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
14-1/8
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Showerhead Function:
Single
Spout Height:
33-1/4
Spout Type:
Swivel
Trim Only:
No
Tub Spout Reach:
11-1/4
UPC:
731352930904
WaterSense Labeled:
Yes
Width:
8