This product requires certification to purchase.

66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

JACUZZI®

Duetta® 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JMV78959
  • Item #4051391
  • Manufacturer Part #MV78959
5 out of 5 Customer Rating
Brand image
JACUZZI®

Duetta® 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JMV78959
  • Item #4051391
  • Manufacturer Part #MV78959
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
89 gal
Collection:
Duetta®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-73/80 in
Drain Location:
Center
GSA Approved:
No
Height:
26 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
731352723612
Weight:
71 lb