This product requires certification to purchase.

66 x 36 in. Drop-In Bathtub with End Drain in White

JACUZZI®

Elara® 66 x 36 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JNY00959
  • Item #7000895
  • Manufacturer Part #NY00959
5 out of 5 Customer Rating
Brand image
JACUZZI®

Elara® 66 x 36 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JNY00959
  • Item #7000895
  • Manufacturer Part #NY00959
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Piscataway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
81 gal
Collection:
Elara®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/80
Drain Location:
Universal
GSA Approved:
No
Height:
22-1/2
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
66
Overall Width:
36
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
731352701160
Weight:
77