This product requires certification to purchase.

72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

JACUZZI®

Elara® 72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JNZ56959
  • Item #7000771
  • Manufacturer Part #NZ56959
4.9 out of 5 Customer Rating
Brand image
JACUZZI®

Elara® 72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JNZ56959
  • Item #7000771
  • Manufacturer Part #NZ56959
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
97 gal
Collection:
Elara®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
20-41/80 in
Drain Location:
Left
Height:
26 in
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352702266
Volts:
120V
Watts:
800 W
Weight:
147 lb