This product requires certification to purchase.

71 x 42 in. Freestanding Bathtub in White

JACUZZI®

Era™ 71 x 42 in. Freestanding Bathtub in White

  • Fast #
  • Part #JEV00959
  • Item #3358252
  • Manufacturer Part #EV00959
4.5 out of 5 Customer Rating
Brand image
JACUZZI®

Era™ 71 x 42 in. Freestanding Bathtub in White

  • Fast #
  • Part #JEV00959
  • Item #3358252
  • Manufacturer Part #EV00959
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soaking experience is Jacuzzi® Epsom Salt Compatib
  • Proven hydrotherapy in its fundamental form
  • Warm water promotes circulation and relaxation
  • Ergonomic designs cradle the bather
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Era™
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
20-3/4 in
Drain Location:
Center
GSA Approved:
No
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
71 in
Material:
Plastic
NSF Certified:
Yes
Number of Occupants:
2
Overall Length:
71 in
Overall Width:
42 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
731352550171
Weight:
145 lb
Width:
42 in