Two Handle Wall Mount Filler in Polished Chrome
Era™ Two Handle Wall Mount Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 38-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wide-mouth spout
- Flexible stainless steel hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Era™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 13-1/2 in
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding, Wall Mount
- Length:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Spout Height:
- 27-1/2 in
- Trim Only:
- No
- Tub Spout Reach:
- 4-1/4 in
- UPC:
- 731352547812
- WaterSense Labeled:
- No
- Width:
- 5 in