Teak Floor Mat for Finestra 60 x 30 in. Shower with Left Hand Drain
Finestra® Teak Floor Mat for Finestra 60 x 30 in. Shower with Left Hand Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- CSA Certified:
- Yes
- Collection:
- Finestra®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Teak
- Height:
- 4/25 in
- Installation Type:
- Drop-in
- Length:
- 52-1/2 in
- Material:
- NuTeak
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 731352692819
- Watts:
- 800 W
- Width:
- 24-1/2 in