This product requires certification to purchase.

Foam Pillow Curved in White

JACUZZI®

Foam Pillow Curved in White

  • Fast #
  • Part #JC263959
  • Item #198051
  • Manufacturer Part #C263959
3.3 out of 5 Customer Rating
Brand image
JACUZZI®

Foam Pillow Curved in White

  • Fast #
  • Part #JC263959
  • Item #198051
  • Manufacturer Part #C263959
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 107
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balanced 360? balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Accessory Type:
Footsteps and Pillows
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7 in
IAPMO Listed:
No
Length:
16 in
Material:
Rubber
UPC:
731352026430