This product requires certification to purchase.

72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

JACUZZI®

Fuzion® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JKM55959
  • Item #4050576
  • Manufacturer Part #KM55959
3.4 out of 5 Customer Rating
Brand image
JACUZZI®

Fuzion® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JKM55959
  • Item #4050576
  • Manufacturer Part #KM55959
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 11 flush mounted, adjustable whirlpool jets and numerous air inlets throughout the bathing well provide maximum hydrotherapy
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • The automated AUTO DRI™ feature drives excess water from air lines
  • Chromatherapy features LED lighting to restore balance and well-being.
  • Limited Lifetime Warranty
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
94 gal
Collection:
Fuzion®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
20-3/4 in
Drain Location:
Center
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
11
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352590351
Volts:
240V
Watts:
900 W
Weight:
199 lb