72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
Fuzion® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 11 flush mounted, adjustable whirlpool jets and numerous air inlets throughout the bathing well provide maximum hydrotherapy
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Infinity Edge twist and turn drain system in chrome
- High-gloss acrylic with fiberglass backing for life long durability
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- The automated AUTO DRI™ feature drives excess water from air lines
- Chromatherapy features LED lighting to restore balance and well-being.
- Limited Lifetime Warranty
- The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 94 gal
- Collection:
- Fuzion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 20-3/4
- Drain Location:
- Center
- Height:
- 24
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 11
- Number of Occupants:
- 2
- Overall Length:
- 72
- Overall Width:
- 42
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- UL Listed:
- No
- UPC:
- 731352590474
- Volts:
- 240V
- Watts:
- 900
- Weight:
- 199