ILEANA VESSEL SINK WHITE MATTE
Ileana™ ILEANA VESSEL SINK WHITE MATTE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sculpted Stone™
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- CSA Certified:
- Yes
- Collection:
- Ileana™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/10 in
- Pedestal Only:
- No
- Sink Depth:
- 5-7/20 in
- Sink Installation Type:
- Deck Mount
- UPC:
- 831352741255
- Vessel Only:
- Yes